Shop All Thermocouple Wire
General Cable
22-1T STR TNC PVC NO SHD, PVC JKT GRY 105C 300V, UL PLTC E1, 1000FT
Mfr # C0432A.41.10
Zoro # G1408785
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Pvc-Polyvinyl Chloride
- Material Tinned Copper
- Gauge 22 AWG (AMERICAN WIRE GAUGE)
- Temperature Rating 105 Degrees Centigrade
- Conductor Count 1 TRIAD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Cable
- MFR # C0432A.41.10
- Zoro # G1408785
- Country of Origin Unknown
- Category Thermocouple Wire
Details
Insulation Material | Pvc-Polyvinyl Chloride |
Material | Tinned Copper |
Gauge | 22 AWG (AMERICAN WIRE GAUGE) |
Temperature Rating | 105 Degrees Centigrade |
Conductor Count | 1 TRIAD |
Conductor Type | Stranded Conductor |
Screen/Shield | No Shield |
Voltage Rating | 300V |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 24V-DC 7-1/2HP AC CONTACTOR (LP1D1201BD)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 2 (EYS-66)
- BURNDY Two Hole Lug Compress Conct, 777 kcmil (YA44L2NT38FX)
- SOUTH MAIN HARDWARE 8-in Black, UV Resistant Fuel Hose Ties (224108)
- TEMPCO Thermocouple Ext Wire, JX, 20AWG, Sol, 250Ft (TCWR-1009)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Sol, 250Ft (TCWR-1010)
- TEMPCO Thermocouple Lead Wire, J, 24AWG, Sol, 100Ft (TCWR-1013)
- TEMPCO Thermocouple Ext Wire, KX, 24AWG, Sol, 100Ft (TCWR-1021)
- TEMPCO 100 Ft Spooltcw-103-107 - 100Ft (TCWR-1049)
- TEMPCO Thermocouple Ext Wire, KX, 20AWG, Sol, 250Ft (TCWR-1008)
- DAYTON Thermocouple Wire, Red, 100 ft L, PK100 (798GE9)
- General Cable Thermocouple Wire