Shop All Electrical Wire & Cable
General Cable
22-1P STR TNC SRPVC FOIL SHD, PVC JKT CM 75C 300V AWM 80C, 1000FT
Mfr # C0760A.41.10
Zoro # G1153145
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Srpvc-Semi-Rigid Polyvinyl Chloride
- Conductor Size 22 AWG (AMERICAN WIRE GAUGE)
- Color Code Gray (Slate)
- Shield Type Foil Shielded - Alum/Mylar
- Construction Overall Shield & Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Cable
- MFR # C0760A.41.10
- Zoro # G1153145
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Details
Insulation Material | Srpvc-Semi-Rigid Polyvinyl Chloride |
Color Code | Gray (Slate) |
Shield Type | Foil Shielded - Alum/Mylar |
Construction | Overall Shield & Drain |
Jacketing Material | Pvc-Polyvinyl Chloride |
Conductor Count | 1 Pair |
Screen/Shield | Yes |
Spec Nbr Ul Style | UL STYLE, 2464 |
Temperature Rating | 75 Degrees Centigrade |
Voltage Rating | 300 Volts AC |
Conductor Type | Stranded Conductor |
Material | Tinned Copper |
Plenum | General Purpose |
NEC Rating | UL LISTED ART 800 RISER |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 6.00x6.00x12 (F66G12)
- EATON Switch, Maint, Off/None/On, Screw (8005K25N113V32)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR/Ultra, 2000sq ft, Wht (ATD2000CRP)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 50ft, Gray (6103-24-00)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- PACER GROUP Pacer Round 4 Conductor Cable, 100', 10/4 AWG, Black, Green, Red and White (WR10/4-100)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Blue, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRBLU250)
- ANCOR Grey 16 AWG Primary Wire - 100' (102410)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Red, 0.0201" Diameter, UL1007, 300 Volts (24UL1007STRRED1000)
- CHAINFLEX 14 AWG 12 Conductor Continuous Flex Tray Cable 600V GY (CF130US-25-12-100)
- General Cable Electrical Wire & Cable