Shop All Thermocouple Wire
General Cable
22-1P STR TNC PVC NO SHD, PVC JKT GRY 105C 300V, UL PLTC E2, 1000FT
Mfr # C0431A.41.10
Zoro # G1409318
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Pvc-Polyvinyl Chloride
- Voltage Rating 300V
- Material Tinned Copper
- Temperature Rating 105 Degrees Centigrade
- Conductor Count 2 Conductor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Cable
- MFR # C0431A.41.10
- Zoro # G1409318
- Country of Origin Unknown
- Category Thermocouple Wire
Details
Insulation Material | Pvc-Polyvinyl Chloride |
Voltage Rating | 300V |
Material | Tinned Copper |
Temperature Rating | 105 Degrees Centigrade |
Conductor Count | 2 Conductor |
Gauge | 22 AWG (AMERICAN WIRE GAUGE) |
Screen/Shield | No Shield |
Conductor Type | Stranded Conductor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 1/4 In. OD X 50FT Yellow Polyethylene Spiral Wrap (HT 1/4 C YE-50)
- SCHNEIDER ELECTRIC Push Button Legend Plate 30MM T-B (9001B255)
- SOUTHWIRE 2' 15A 12GA EXT Cord (2882)
- CRYDOM Solid State Relay, 4 to 32VDC, 6A (DR24D06)
- TEMPCO Thermocouple Ext Wire, K, 20AWG, Str, 10Ft (ECA00076)
- TEMPCO Thermocouple Lead Wire, K, 24AWG, Sol, 100Ft (TCWR-1015)
- KLEIN TOOLS Replacement K-Type Thermocouple (69435)
- TEMPCO Thermocouple Lead Wire, J, 24AWG, Sol, 100Ft (TCWR-1013)
- TEMPCO Thermocouple Ext Wire, J, 20AWG, Str, 10Ft (ECA00070)
- DWYER INSTRUMENTS Thermocouple Wire, 24 AWG Wire Size (A-TC-J100-FEP)
- TEMPCO Thermocouple Lead Wire, J, 24AWG, Str, 100Ft (TCWR-1014)
- General Cable Thermocouple Wire