Shop All Electrical Wire & Cable
General Cable
22-1P STR TNC PVC FOIL SHD, PVC JKT CM 80C 300V CSA CMG, 1000FT
Mfr # C0720A.41.10
Zoro # G1160206
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Size 22 AWG (AMERICAN WIRE GAUGE)
- Color Code Gray (Slate)
- Insulation Material Pvc-Polyvinyl Chloride
- NEC Rating UL LISTED ART 800 RISER
- Jacketing Material Pvc-Polyvinyl Chloride
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Cable
- MFR # C0720A.41.10
- Zoro # G1160206
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Details
Color Code | Gray (Slate) |
Insulation Material | Pvc-Polyvinyl Chloride |
NEC Rating | UL LISTED ART 800 RISER |
Jacketing Material | Pvc-Polyvinyl Chloride |
Spec Nbr Ul Style | UL STYLE, 2464 |
Conductor Type | Stranded Conductor |
Temperature Rating | 80 Degrees Centigrade |
Voltage Rating | 300 Volts AC |
Screen/Shield | Yes |
Material | Tinned Copper |
Shield Type | Foil Shielded - Alum/Mylar |
Construction | Overall Shield & Drain |
Conductor Count | 1 Pair |
Plenum | General Purpose |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1'' Conduit Hanger w/ Hex Nut & Bolt, 100PK (PH100B)
- WIEGMANN Carbon Steel Enclosure, 72 in H, 36 in W, 24 in D, NEMA 12, Hinged (WA723624FS)
- PANDUIT Push Barb Arrow Head Mount, WR Black, 100pkg (PMA-065-C0)
- LEVITON WALLPLATES RENU 1G WLPLT NAVAJO SAND (REWP1-NS)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 20 AWG, 100' Length, 0.0320" Diameter, Silver (20N80100)
- SOUTHWIRE Underground Feeder Cable, 1000 ft. L, Wire Size: 12 AWG (13055901)
- SWE-TECH 3C Plenum Security Cable, White, 16/2 16 AWG 2 Conductor, Stranded, CMP, Spool, 1000 foot (FWT11K6-02912MH)
- CAROL 10 AWG 3 Conductor Bus Drop Cable 600V 250 ft. GY (03710.35.10)
- REMINGTON INDUSTRIES 16 AWG Gauge Solid Hook Up Wire, 500 ft Length, Yellow, 0.0508" Diameter, UL1007, 300 Volts (16UL1007SLDYEL500)
- General Cable Electrical Wire & Cable