Shop All Electrical Wire & Cable
General Cable
22-1P STR TNC PP OA FOIL SHD, PVC JKT GRY UL 2093, CM 300V 75C, 1000FT
Mfr # C2516A.41.10
Zoro # G1155735
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Size 22 AWG (AMERICAN WIRE GAUGE)
- Color Code Gray (Slate)
- Insulation Material Pp-Polypropylene
- Conductor Count 1 Pair
- Temperature Rating 75 Degrees Centigrade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Cable
- MFR # C2516A.41.10
- Zoro # G1155735
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Details
Color Code | Gray (Slate) |
Insulation Material | Pp-Polypropylene |
Conductor Count | 1 Pair |
Temperature Rating | 75 Degrees Centigrade |
Screen/Shield | Yes |
Voltage Rating | 300 Volts AC |
Spec Nbr Ul Style | UL STYLE, 2093 |
Jacketing Material | Pvc-Polyvinyl Chloride |
Shield Type | Foil Shielded - Alum/Mylar |
Plenum | General Purpose |
NEC Rating | DUAL LISTED CL2 & CM |
Conductor Type | Stranded Conductor |
Material | Tinned Copper |
Construction | Overall Shield & Drain |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/4" x 48" - 1-Pack - Black (306148)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 1 (DTNF361)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Gray, Nylon Jacket, PVC Insulation (22963301)
- LEVITON GFCI ST RECPT 20A WHT (GFNT2-0KW)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 300V 250 ft. YL (2TYK5)
- CAROL 18 AWG 3 Conductor Stranded Multi-Conductor Cable GY (E2033S.41.10)
- SOUTHWIRE 500 Ft. 10 AWG Stranded Blue THHN Electrical Wire (22976557)
- ALLEN TEL 25 Pair Cable Assembly-Two Female Connectors, 10 ft (25-3-CC-10-GY)
- HOMECARE PRODUCTS 50 ft. 28 Gauge Black Annealed Wire (HO3307136)
- General Cable Electrical Wire & Cable