Shop All Electrical Wire & Cable
General Cable
22-1P STR TNC PE OA FOIL SHD, PVC JKT GRY CM 75C UL2092, ROHS, 1000FT
Mfr # C2514A.41.10
Zoro # G1156426
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Size 22 AWG (AMERICAN WIRE GAUGE)
- Insulation Material Pe-Polyethylene
- Color Code Gray (Slate)
- Conductor Count 1 Pair
- Spec Nbr Ul Style UL STYLE, 2092
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Cable
- MFR # C2514A.41.10
- Zoro # G1156426
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Details
Insulation Material | Pe-Polyethylene |
Color Code | Gray (Slate) |
Conductor Count | 1 Pair |
Spec Nbr Ul Style | UL STYLE, 2092 |
Conductor Type | Stranded Conductor |
Shield Type | Foil Shielded - Alum/Mylar |
Temperature Rating | 75 Degrees Centigrade |
Plenum | General Purpose |
NEC Rating | DUAL LISTED CL2 & CM |
Voltage Rating | 300 Volts AC |
Screen/Shield | Yes |
Construction | Overall Shield & Drain |
Jacketing Material | Pvc-Polyvinyl Chloride |
Material | Tinned Copper |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Cable Connectors/Terminators, BLANK TJ QTY 10 WM GRY (42100002-78)
- ABB Two Hole Lug Compression Connector, 6 AWG (542050310)
- CALCONDUIT Elbow, 3 in., 90 Degree, EMT (877015)
- PANDUIT Patch Panel, Cat 6, Rack Mt, 24 Port (DP24688TGY)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- SOUTHWIRE Nonmetallic Building Cable, 8 AWG, Coil (63949232)
- OK INDUSTRIES 24 AWG Wire Wrapping Wire 100 ft. BK (KSW24BLK-0100)
- REMINGTON INDUSTRIES 14 AWG Gauge Stranded THHN Wire, 100 ft Length, Black, 0.109" Diameter, 600 Volts, Building Wire (14STRBLATHHN100)
- ANCOR Red 14 AWG Tinned Copper Wire - 18' (184803)
- ANCOR Dark Blue 12 AWG Tinned Copper Wire - 25' (106102)
- General Cable Electrical Wire & Cable