Shop All Electrical Wire & Cable
General Cable
22-15C STR TNC SRPVC FOIL SHD, PVC JKT GRY, CM 80C, 1000FT
Mfr # C0766A.41.10
Zoro # G1160976
product price: $1,319.99
/ea
Free Shipping & Returns
$1,319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Size 22 AWG (AMERICAN WIRE GAUGE)
- Insulation Material Srpvc-Semi-Rigid Polyvinyl Chloride
- Color Code Gray (Slate)
- Material Tinned Copper
- Temperature Rating 80 Degrees Centigrade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Cable
- MFR # C0766A.41.10
- Zoro # G1160976
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Details
Insulation Material | Srpvc-Semi-Rigid Polyvinyl Chloride |
Color Code | Gray (Slate) |
Material | Tinned Copper |
Temperature Rating | 80 Degrees Centigrade |
Conductor Count | 15 Conductors |
Plenum | General Purpose |
Construction | Overall Shield & Drain |
Shield Type | Foil Shielded - Alum/Mylar |
Conductor Type | Stranded Conductor |
Spec Nbr Ul Style | UL STYLE, 2464 |
Voltage Rating | 300 Volts AC |
Screen/Shield | Yes |
NEC Rating | UL LISTED ART 800 RISER |
Jacketing Material | Pvc-Polyvinyl Chloride |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Galvanized Universal U-Connector, fits 4.00x4.00, Steel (F44GUCGV)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Ivory (HBL5251I)
- CARLING TECHNOLOGIES Miniature Push Button Switch, SPST, Nickel (P267T-1D-RND MTL)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001SKR3U)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Yellow, 0.0403" Diameter, GPT, 60 Volts (18GPTSTRYEL500)
- REMINGTON INDUSTRIES 10 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.187in. Diameter, White, 25 ft Length (10UL3173STRWHI25)
- CERROWIRE 12 THHN SOLID WIRE RED 50FT (11589941)
- COLEMAN CABLE 500 Ft. 18/2 Thermostat Wire (553026607)
- GRIP-RITE TW16312EAR 3.5lb 16 Gauge Rebar Tiewire (5614128)
- General Cable Electrical Wire & Cable