Shop All Electrical Wire & Cable
General Cable
22-12C STR TNC SRPVC PVC JKT, CM 80C 300V, 1000FT
Mfr # C4067A.41.10
Zoro # G1144203
product price: $845.99
/ea
Free Shipping & Returns
$845.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Srpvc-Semi-Rigid Polyvinyl Chloride
- Conductor Size 22 AWG (AMERICAN WIRE GAUGE)
- Color Code Gray (Slate)
- Material Tinned Copper
- Conductor Type Stranded Conductor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Cable
- MFR # C4067A.41.10
- Zoro # G1144203
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Details
Insulation Material | Srpvc-Semi-Rigid Polyvinyl Chloride |
Color Code | Gray (Slate) |
Material | Tinned Copper |
Conductor Type | Stranded Conductor |
NEC Rating | UL LISTED ART 800 |
Conductor Count | 12 Conductors |
Temperature Rating | 80 Degrees Centigrade |
Spec Nbr Ul Style | UL STYLE, 2464 |
Screen/Shield | No |
Voltage Rating | 300 Volts AC |
Plenum | General Purpose |
Jacketing Material | Pvc-Polyvinyl Chloride |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 208 V AC, 7 A, Reversing: No (3RT20151AN62)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 8A, 250V AC, Non-Indicating (FRN-R-8)
- NVENT HOFFMAN Ground Splitter, Ground Bar (ASG8)
- PANDUIT Wall Plate, Single Gang, 4 Ports, Ivory (CFPE4EIY)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- QUICKCABLE Wire, 1Cond, Tin, 12 Gauge, Blk, 100ft. (251500-100)
- GROTE 20 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-2012)
- REMINGTON INDUSTRIES 18 AWG 4 Conductor CMG Communication Cable, 300V, Unshielded, 1000 ft Length (CMG1804-1000)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 18 AWG Gauge, 0.0403" Diameter, 500 Feet (18SS316L500)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 18 AWG, 250' Length, 0.0400" Diameter, Silver (18N80250)
- General Cable Electrical Wire & Cable