Shop All Electrical Wire & Cable
General Cable
22-10C STR TNC SRPVC FOIL SHD, PVC JKT CM 75C 300V AWM 80C, 1000FT
Mfr # C0765A.41.10
Zoro # G1162455
product price: $799.99
/ea
Free Shipping & Returns
$799.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Gray (Slate)
- Insulation Material Srpvc-Semi-Rigid Polyvinyl Chloride
- Conductor Size 22 AWG (AMERICAN WIRE GAUGE)
- Voltage Rating 300 Volts AC
- Spec Nbr Ul Style UL STYLE, 2464
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Cable
- MFR # C0765A.41.10
- Zoro # G1162455
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Details
Color Code | Gray (Slate) |
Insulation Material | Srpvc-Semi-Rigid Polyvinyl Chloride |
Voltage Rating | 300 Volts AC |
Spec Nbr Ul Style | UL STYLE, 2464 |
Plenum | General Purpose |
Temperature Rating | 75 Degrees Centigrade |
Construction | Overall Shield & Drain |
Conductor Count | 10 Conductors |
Conductor Type | Stranded Conductor |
Material | Tinned Copper |
Shield Type | Foil Shielded - Alum/Mylar |
Jacketing Material | Pvc-Polyvinyl Chloride |
Screen/Shield | Yes |
NEC Rating | UL LISTED ART 800 RISER |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13 (A16H1208SSLP)
- ELESA Position indicators, GA11-0024-D (GA11 - GA12)
- WIREMOLD Toggle Switch Cover Plate, Gray, Aluminum (ALA-N)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 4A, 1 Pole, 240/415V AC, C Curve (M9F42104)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 14 AWG, 5.0 Lbs, 400' Length, 0.0655" Diameter, Red (14SNS)
- REMINGTON INDUSTRIES 18 AWG Gauge GPT Marine Stranded Hook Up Wire, 250FT Lngth, Orange, 0.0403" Dia, UL1426, 60 Volts (18STRORAUL1426250)
- AMERICAN IMAGINATIONS 2992.13 in. Cylindrical Black Outdoor Flexible Wire in 600V (AI-37677)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 32 AWG Gauge, 0.0079" Diameter, 500 Feet (32SS316L500)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Blue, 0.0320" Diameter, UL1015, 600 Volts (20UL1015STRBLU25)
- General Cable Electrical Wire & Cable