Shop All Electrical Wire & Cable
General Cable
20-9C STR TNC PVC, PVC JKT GRY, CMG 300V 80C ROHS, 1000FT
Mfr # C6357A.41.10
Zoro # G1151614
product price: $1,021.99
/ea
Free Shipping & Returns
$1,021.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Size 20 AWG (AMERICAN WIRE GAUGE)
- Insulation Material Pvc-Polyvinyl Chloride
- Color Code Gray (Slate)
- Material Tinned Copper
- Screen/Shield No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Cable
- MFR # C6357A.41.10
- Zoro # G1151614
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 20 AWG (AMERICAN WIRE GAUGE) |
Details
Insulation Material | Pvc-Polyvinyl Chloride |
Color Code | Gray (Slate) |
Material | Tinned Copper |
Screen/Shield | No |
Conductor Count | 9 Conductors |
Spec Nbr Ul Style | UL STYLE, 2464 |
NEC Rating | UL LISTED ART 800 |
Conductor Type | Stranded Conductor |
Voltage Rating | 300 Volts AC |
Plenum | General Purpose |
Temperature Rating | 80 Degrees Centigrade |
Jacketing Material | Pvc-Polyvinyl Chloride |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 45A, 2 Pole, 120/240V AC (QOU245)
- ADVANCE CABLE TIES 18 120 lb UV WHITE CAB TIE 50 Bag (18-120-9-L)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NC (XS618B1PBM12)
- ERICSON Connector Nema 5-20, Perma-Tite Extreme (1612-CW6P)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- HARBOUR INDUSTRIES MIL M16878/4, NEMA HP3, UL 1213 22 AWG, PTFE Insulated, 600V, Yellow, Sold by the FT (J1351-4)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 18 AWG Gauge, 0.0403" Diameter, 100 Feet (18SS316L100)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Blue, 0.0320" Diameter, UL1015, 600 Volts (20UL1015STRBLU500)
- UNIFIED WIRE & CABLE 12 AWG, SIS Lead Wire, 65 Strand, 90C, 600V, Tinned copper, XLPE, Black, Sold by the FT (SIS12T65-0)
- CAROL 14 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. BK (E3522S.41.01)
- General Cable Electrical Wire & Cable