Shop All Electrical Wire & Cable
General Cable
20-7C STR TNC PVC, PVC JKT GRY, CM 75C 300V ROHS, 1000FT
Mfr # C6356A.41.10
Zoro # G1154588
Free Shipping & Returns
$771.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Gray (Slate)
- Conductor Size 20 AWG (AMERICAN WIRE GAUGE)
- Insulation Material Pvc-Polyvinyl Chloride
- Material Tinned Copper
- Spec Nbr Ul Style UL STYLE, 2464
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Cable
- MFR # C6356A.41.10
- Zoro # G1154588
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 20 AWG (AMERICAN WIRE GAUGE) |
Details
Color Code | Gray (Slate) |
Insulation Material | Pvc-Polyvinyl Chloride |
Material | Tinned Copper |
Spec Nbr Ul Style | UL STYLE, 2464 |
Conductor Type | Stranded Conductor |
Screen/Shield | No |
Voltage Rating | 300 Volts AC |
Plenum | General Purpose |
Conductor Count | 7 Conductors |
NEC Rating | UL LISTED ART 800 |
Jacketing Material | Pvc-Polyvinyl Chloride |
Temperature Rating | 75 Degrees Centigrade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Module (6SL3210-1PE22-7UL0)
- HUBBELL Wall Switch, 30A, White, 2-Pole Type, 2 HP (HBL3032W)
- LEVITON Blank 4 Gang Wall Plate (86064)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-AC24)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- JACKSON WIRE 73368 Utility Wire, 1705 ftlb L, 9 Gauge, 100 lb Working Load, Smooth (16016544/15016544)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 250 ft Length, Red, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDRED250)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. WT (R26W-0100)
- SOUTHWIRE 2 AWG, UL 3340 Lead Wire, 259 Strand, 150C, 600V, Tinned copper, EPR, Black, Sold by the FT (57022201)
- CAROL 18 AWG 5 Conductor Portable Cord 600V 25 ft. BK (09805)
- General Cable Electrical Wire & Cable