Shop All Electrical Wire & Cable
General Cable
20-6C PVC PVC 100% ALUM/POLY, PVC JKT CM 75C 300V AWM 80C, 1000FT
Mfr # C0783A.41.10
Zoro # G1167294
Free Shipping & Returns
$737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Size 20 AWG (AMERICAN WIRE GAUGE)
- Color Code Gray (Slate)
- Insulation Material Pvc-Polyvinyl Chloride
- Material Tinned Copper
- Construction Overall Shield & Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Cable
- MFR # C0783A.41.10
- Zoro # G1167294
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 20 AWG (AMERICAN WIRE GAUGE) |
Details
Color Code | Gray (Slate) |
Insulation Material | Pvc-Polyvinyl Chloride |
Material | Tinned Copper |
Construction | Overall Shield & Drain |
Conductor Count | 6 Conductors |
Spec Nbr Ul Style | UL STYLE, 2464 |
NEC Rating | UL LISTED ART 800 RISER |
Temperature Rating | 75 Degrees Centigrade |
Plenum | General Purpose |
Jacketing Material | Pvc-Polyvinyl Chloride |
Voltage Rating | 300 Volts AC |
Conductor Type | Stranded Conductor |
Shield Type | Foil Shielded - Alum/Mylar |
Screen/Shield | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/4'' X 3/4'' UV Black Cable Tie Mounting Base, 100PK (DT75SB)
- SIEMENS DefPurpContatr, 380-440/440-480VAC, 3P, 30A (42BF35AH)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .568-.688 (RSR-411)
- EATON Circuit Breaker, FAZ Series 10A, 1 Pole, 277/480V AC, D Curve (FAZ-D10/1-SP)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- CHAINFLEX 12 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF30-40-04)
- ZORO SELECT 10 AWG 5 Conductor Portable Cord 600V 50 ft. BK (E3664)
- SOUTHWIRE 500 Ft. 10 AWG Stranded Black THHN Electrical Wire (22973257)
- PACER GROUP Pacer Blue 14 AWG Primary Wire, 100' (WUL14BL-100)
- RADIX WIRE 16 AWG, UL 3257 Lead Wire, 26 Strand, 250C, 25kV, Nickel plated copper, SILICONE, Red, Sold by the FT (EEA16P026-T02)
- General Cable Electrical Wire & Cable