Shop All Electrical Wire & Cable
General Cable
20-4C STR TNC PVC FOIL SHD, PVC JKT CM 75C 300V AWM 80C, 1000FT
Mfr # C0782A.41.10
Zoro # G1164056
product price: $522.99
/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Pvc-Polyvinyl Chloride
- Conductor Size 20 AWG (AMERICAN WIRE GAUGE)
- Color Code Gray (Slate)
- Screen/Shield Yes
- Plenum General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Cable
- MFR # C0782A.41.10
- Zoro # G1164056
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 20 AWG (AMERICAN WIRE GAUGE) |
Details
Insulation Material | Pvc-Polyvinyl Chloride |
Color Code | Gray (Slate) |
Screen/Shield | Yes |
Plenum | General Purpose |
Spec Nbr Ul Style | UL STYLE, 2464 |
Voltage Rating | 300 Volts AC |
Temperature Rating | 75 Degrees Centigrade |
Jacketing Material | Pvc-Polyvinyl Chloride |
Shield Type | Foil Shielded - Alum/Mylar |
Conductor Count | 4 Conductors |
NEC Rating | UL LISTED ART 800 RISER |
Material | Tinned Copper |
Conductor Type | Stranded Conductor |
Construction | Overall Shield & Drain |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON 2NC/1NO Safety Interlock Switch IP 67 (D4NS-4CF-NPT)
- HAMMOND Galvanized Steel Enclosure, 14 in D (HCT484814H)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 30A, 32V AC, 1kA at 32V AC, 5 PK (BP/AGC-30-RP)
- SQUARE D Miniature Circuit Breaker, QO Series 25A, 2 Pole, 120/240V AC, A Curve (QO225GFI)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- ROMEX 200 Ft. 10/3 Solid Orange NMW/G Electrical Wire (63948472)
- PACER GROUP Pacer Red 14 AWG Primary Wire, 100' (WUL14RD-100)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 600V 100 ft. BK (3045300355)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 27 AWG, 10 Lbs, 16010' Length, 0.0157" Diameter, Red (27SNS10)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. BK (87-7502)
- General Cable Electrical Wire & Cable