Shop All Electrical Wire & Cable
General Cable
20-4C STR TNC PE FOIL SHD, PVC JKT GRY, CM 80C 300V ROHS, 1000FT
Mfr # C2555A.41.10
Zoro # G1167836
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Size 20 AWG (AMERICAN WIRE GAUGE)
- Insulation Material Srpvc-Semi-Rigid Polyvinyl Chloride
- Color Code Gray (Slate)
- Jacketing Material Pvc-Polyvinyl Chloride
- NEC Rating DUAL LISTED CL2 & CM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Cable
- MFR # C2555A.41.10
- Zoro # G1167836
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 20 AWG (AMERICAN WIRE GAUGE) |
Details
Insulation Material | Srpvc-Semi-Rigid Polyvinyl Chloride |
Color Code | Gray (Slate) |
Jacketing Material | Pvc-Polyvinyl Chloride |
NEC Rating | DUAL LISTED CL2 & CM |
Plenum | General Purpose |
Conductor Type | Stranded Conductor |
Material | Tinned Copper |
Temperature Rating | 80 Degrees Centigrade |
Conductor Count | 4 Conductors |
Voltage Rating | 300 Volts AC |
Screen/Shield | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Illuminated Push Button, 30 mm, 1NO/1NC, Red (HT8FBRABF7)
- ANVIL Beam Clamp, Rod Sz 5/8 In, Malleable Iron (0500007422)
- SOUTHWIRE 3 in. Steel Type EMT Compression Connector (658S)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: Yes (6EAW4)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- CAROL 6 AWG 3 Conductor Portable Cord 600V 50 ft. BK (16073)
- CAROL 16 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. RD (E1512S.41.03)
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad 600V 250 ft. SLVR (68582601)
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-25-07-25)
- MARMON HOME IMPROVEMENT PROD 12-2 Non-Metallic Sheathed Cable With Ground - 15 ft. (169758)
- General Cable Electrical Wire & Cable