Shop All Electrical Wire & Cable
General Cable
20-3P STR TNC PP IND FOIL, SHD PE JKT BLK DIRECT BURIAL, 1000FT
Mfr # C6061A.41.01
Zoro # G1161414
product price: $646.99
/ea
Sold in multiples of 25 for $16,174.75
Free Shipping & Returns
$16,174.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Black
- Insulation Material Pp-Polypropylene
- Conductor Size 20 AWG (AMERICAN WIRE GAUGE)
- Material Tinned Copper
- Conductor Count 3 Pairs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Cable
- MFR # C6061A.41.01
- Zoro # G1161414
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 20 AWG (AMERICAN WIRE GAUGE) |
Details
Color Code | Black |
Insulation Material | Pp-Polypropylene |
Material | Tinned Copper |
Conductor Count | 3 Pairs |
Shield Type | Foil Shielded - Alum/Mylar |
Jacketing Material | Pe-Polyethylene |
Screen/Shield | Yes |
Temperature Rating | 80 Degrees Centigrade |
Conductor Type | Stranded Conductor |
Plenum | General Purpose |
Construction | Indivl/Foil Side & Drain Out |
Voltage Rating | 350 Volts AC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDT Box, 1 Gang, Malleable Iron (FDT-1-50)
- 3M 8 AWG Nylon Ring Terminal 1/2" Stud PK200 (MN8-12R/SK)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A20N20MP)
- CRYDOM Input/Output Relay, 50mA, Plug-In, White (IDC5)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 600V 50 ft. BK (E3699)
- ZORO SELECT 16 AWG 7 Conductor Carolprene Portable Cord 600V 250 ft. BK (E3708)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 250 ft Length, White, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRWHI250)
- MARMON HOME IMPROVEMENT PROD 14-2 Underground Feeder Cable With Ground - 25 ft. (853143)
- BERGEN INDUSTRIES A/C Whip 3/4" x 4FT.8/2 Non-Metallic Li (BACWNM843)
- General Cable Electrical Wire & Cable