Shop All Electrical Wire & Cable
General Cable
20-3C STR TNC SRPVC FOIL, SHD PVC JKT 80C GREY, 300V, 1000FT
Mfr # C0781A.41.10
Zoro # G1154466
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Srpvc-Semi-Rigid Polyvinyl Chloride
- Conductor Size 20 AWG (AMERICAN WIRE GAUGE)
- Color Code Gray (Slate)
- Voltage Rating 300 Volts AC
- NEC Rating UL LISTED ART 800 RISER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Cable
- MFR # C0781A.41.10
- Zoro # G1154466
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 20 AWG (AMERICAN WIRE GAUGE) |
Details
Insulation Material | Srpvc-Semi-Rigid Polyvinyl Chloride |
Color Code | Gray (Slate) |
Voltage Rating | 300 Volts AC |
NEC Rating | UL LISTED ART 800 RISER |
Shield Type | Foil Shielded - Alum/Mylar |
Jacketing Material | Pvc-Polyvinyl Chloride |
Conductor Type | Stranded Conductor |
Temperature Rating | 80 Degrees Centigrade |
Screen/Shield | Yes |
Material | Tinned Copper |
Construction | Overall Shield & Drain |
Spec Nbr Ul Style | UL STYLE, 2464 |
Plenum | General Purpose |
Conductor Count | 3 Conductors |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODHEAD Neotex Watertite 2P 3W 30A Amp 250V-Ac Plug (1301470074 28W48)
- SQUARE D Contactor, Type L, multipole lighting, electrically held, 30A, 6 pole, 600V, 277VAC 60Hz coil, NEMA 1 (8903LG60V04)
- EATON BUSSMANN Automotive Fuse, AMG Series, 100A, 32V DC, Non-Indicating (AMG-100)
- WIREMOLD Blank Cover Assembly, Gray (FPBTCAL)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- SEQUEL WIRE & CABLE 6 AWG, UL 1283 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, White, Sold by the FT (1283-6B19-80-9)
- REMINGTON INDUSTRIES 14 AWG Gauge Stranded THHN Wire, 100 ft Length, Black, 0.109" Diameter, 600 Volts, Building Wire (14STRBLATHHN100)
- KH INDUSTRIES 16 AWG 12 Conductor Portable Cord 600V 25 ft. YL (CPCB-16/12-25FT)
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYN5)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0057 Diameter, Red, 1000 ft Length (20UL1061STRRED1000)
- General Cable Electrical Wire & Cable