Shop All Electrical Wire & Cable
General Cable
20-3C STR TNC PE FOIL SHD, PVC JKT GRY, CM 80C 300V ROHS, 1000FT
Mfr # C2528A.41.10
Zoro # G1154292
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Srpvc-Semi-Rigid Polyvinyl Chloride
- Conductor Size 20 AWG (AMERICAN WIRE GAUGE)
- Color Code Gray (Slate)
- Jacketing Material Pvc-Polyvinyl Chloride
- NEC Rating DUAL LISTED CL2 & CM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Cable
- MFR # C2528A.41.10
- Zoro # G1154292
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 20 AWG (AMERICAN WIRE GAUGE) |
Details
Insulation Material | Srpvc-Semi-Rigid Polyvinyl Chloride |
Color Code | Gray (Slate) |
Jacketing Material | Pvc-Polyvinyl Chloride |
NEC Rating | DUAL LISTED CL2 & CM |
Screen/Shield | Yes |
Plenum | General Purpose |
Temperature Rating | 80 Degrees Centigrade |
Construction | Overall Shield & Drain |
Conductor Type | Stranded Conductor |
Shield Type | Foil Shielded - Alum/Mylar |
Voltage Rating | 300 Volts AC |
Conductor Count | 3 Conductors |
Material | Tinned Copper |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING 16-Ch Isolated DI/DO Module w/ LED & Modbus (ADAM-4055-C)
- INTERMATIC Timer, Spring Wound, 12 Hr (FD12HWC)
- AMPHENOL BUSHING CLAMP MS34208 (97795138)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13100AQD07)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- ANCOR Dark Blue 16 AWG Tinned Copper Wire - 250' (102125)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 250 ft Length, Orange, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDORA250)
- CAROL 16 AWG 2 Conductor Portable Cord 300V 250 ft. YL (02604.35T.05)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 29 AWG, 2.5 Lbs, 6300' Length, 0.0121" Diameter, Red (29SNS2.5)
- CAROL 6 AWG 3 Conductor Bus Drop Cable 600V 250 ft. GY (03706.35.10)
- General Cable Electrical Wire & Cable