Shop All Electrical Wire & Cable
General Cable
20-2C STR TNC PVC, PVC JKT GRY, CM 75C 300V, 1000FT
Mfr # C6351
Zoro # G5783724
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tinned Copper
- Conductor Size 20 AWG (AMERICAN WIRE GAUGE)
- Insulation Material Pvc-Polyvinyl Chloride
- Color Code Gray (Slate)
- Spec Nbr Ul Style UL STYLE, 2464
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Cable
- MFR # C6351
- Zoro # G5783724
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 20 AWG (AMERICAN WIRE GAUGE) |
Details
Material | Tinned Copper |
Insulation Material | Pvc-Polyvinyl Chloride |
Color Code | Gray (Slate) |
Spec Nbr Ul Style | UL STYLE, 2464 |
Temperature Rating | 75 Degrees Centigrade |
Plenum | General Purpose |
Conductor Type | Stranded Conductor |
Conductor Count | 2 Conductors |
NEC Rating | UL LISTED ART 800 |
Jacketing Material | Pvc-Polyvinyl Chloride |
Voltage Rating | 300 Volts AC |
Screen/Shield | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MG ELECTRONICS Power Supply, 120V AC, 16V AC, 50VA, Screw Mount (MGT-1650)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Momentary On/Maintained On/Momentary On, 1/2 hp, 10A @ 277V AC (2NT1-70)
- CARLON Elbow Conduit 90D Sch40 3/4In (UA9AEB-CTN)
- HALEX CHASE NIPPLE RIGID 1 in. D (90703)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable WT (E2204S.41.02)
- REMINGTON INDUSTRIES 18 AWG Gauge GPT Marine Stranded Hook Up Wire, 500FT Lngth, Green, 0.0403" Dia, UL1426, 60 Volts (18STRGREUL1426500)
- ROMEX 500 Ft. 8/2 Solid Black NMW/G Electrical Wire (28893615)
- SOUTHWIRE 18 AWG, UL 1015 Lead Wire, 16 Strand, 105C, 600V, Topcoat, PVC, White, Sold by the FT (F181171209)
- REMINGTON INDUSTRIES Magnet Wire, 200°C, 42 AWG, 2.5 Lbs, 128283' Length, 0.0026" Diameter, Natural (42S2002.5)
- General Cable Electrical Wire & Cable