Shop All Electrical Wire & Cable
General Cable
20-2C STR TNC PE FOIL SHD, 20-1C STR TNC PE PVC JKT GRY, 1000FT
Mfr # C1333A.21.10
Zoro # G1150336
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Pe-Polyethylene
- Color Code Gray (Slate)
- Conductor Size 20 AWG (AMERICAN WIRE GAUGE)
- Material Tinned Copper
- Temperature Rating 80 Degrees Centigrade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Cable
- MFR # C1333A.21.10
- Zoro # G1150336
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 20 AWG (AMERICAN WIRE GAUGE) |
Details
Insulation Material | Pe-Polyethylene |
Color Code | Gray (Slate) |
Material | Tinned Copper |
Temperature Rating | 80 Degrees Centigrade |
Jacketing Material | Pvc-Polyvinyl Chloride |
Voltage Rating | 300 Volts AC |
Shield Type | Foil Shielded - Alum/Mylar |
Construction | Overall Shield & Drain |
Screen/Shield | Yes |
Conductor Type | Stranded Conductor |
Plenum | General Purpose |
Conductor Count | 2 Conductors |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Reserve Venetian Bronze Faceplates (8BR0320003)
- HUBBELL Multi-Purpose Gasket, 1 Gang, Foam (5019-0)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 15A, 600V AC, Non-Indicating (KLM-15)
- GE Miniature Circuit Breaker, THQB Series 70A, 2 Pole, 120/240V AC (THQB2170)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 16 AWG, 25' Length, 0.0508" Diameter, Silver (16TCW25)
- HILLMAN 100' 24Ga Galv Wire (123132)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYG8)
- SOUTHWIRE /12-1-12 Prim.Wire-12Ga Blue (55671633)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 250 ft Length, White, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRWHI250)
- General Cable Electrical Wire & Cable