Shop All Communication Cables
General Cable
20-2C STR TC PE FOIL+BRD SHD, PVC JKT BLU 60C 300V, CM, 1000FT
Mfr # C8001.41.07
Zoro # G2100315
product price: $378.99
/ea
Sold in multiples of 25 for $9,474.75
Free Shipping & Returns
$9,474.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impedance 78 Ohm Nominal Impedance
- Material Tinned Copper
- Jacketing Material Pvc-Polyvinyl Chloride
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Cable
- MFR # C8001.41.07
- Zoro # G2100315
- Country of Origin Unknown
- Category Communication Cables
Details
Impedance | 78 Ohm Nominal Impedance |
Material | Tinned Copper |
Jacketing Material | Pvc-Polyvinyl Chloride |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Service Entrance Cap, 2 In., 6-5/8 In. L (5133743)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG220)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C52N2)
- CONNTEK Conntek P515L530, 15 to 30-Amp Locking Generator Adapter with NEMA 5-15P to L5-30R, Yellow (P515L530)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 50 ft. (2747)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0601A.18.10)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1502S.18.03)
- CAROL Comm Cable, Unshielded, 18/1, 1000 Ft. (C6101A.41.10)
- MONOPRICE Phone Cable, 7 ft.for Voice (939)
- CAROL Comm Cable, Shielded, Riser, 22/6, 1000 Ft. (E2006S.30.10)
- CAROL Comm Cable, Riser, 22/4, 1000 Ft. (E1004S.30.10)
- General Cable Communication Cables