Shop All Electrical Wire & Cable
General Cable
20-2C SR PVC INS FOIL SHD, PVC JKT 80C GRY, 300V, 1000FT
Mfr # C0780A.41.10
Zoro # G1160285
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Pvc-Polyvinyl Chloride
- Conductor Size 20 AWG (AMERICAN WIRE GAUGE)
- Color Code Gray (Slate)
- Material Tinned Copper
- Screen/Shield Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Cable
- MFR # C0780A.41.10
- Zoro # G1160285
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 20 AWG (AMERICAN WIRE GAUGE) |
Details
Insulation Material | Pvc-Polyvinyl Chloride |
Color Code | Gray (Slate) |
Material | Tinned Copper |
Screen/Shield | Yes |
NEC Rating | UL LISTED ART 800 RISER |
Construction | Overall Shield & Drain |
Conductor Count | 2 Conductors |
Voltage Rating | 300 Volts AC |
Temperature Rating | 80 Degrees Centigrade |
Shield Type | Braid Over Foil Shield |
Plenum | General Purpose |
Conductor Type | Stranded Conductor |
Spec Nbr Ul Style | UL STYLE, 2464 |
Jacketing Material | Pvc-Polyvinyl Chloride |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSORSWITCH Timer Switch, 12 Hrs, White (PTS 720 WH)
- EATON BUSSMANN Cutout Link, FL3 Series, 80A, Fast-Acting, 27,000V AC, Pin, K Link Type, Removable (FL3K80)
- EATON Circuit Breaker, PDG Series 40A, 3 Pole, 600V AC, A Curve (PDG13F0040TFFJ)
- RELAY AND CONTROL 120VAC Definite Purpose Contactor 3P 30A (DPC-30A3P120)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- REMINGTON INDUSTRIES 14 AWG Gauge Solid THHN Wire, 100 ft Length, Green, 0.102" Diameter, 600 Volts, Building Wire (14SLDGRETHHN100)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. WT, Color: White (87-5007)
- REMINGTON INDUSTRIES 22 AWG 3 Conductor CMG Communication Cable, 300V, Unshielded, 1000 ft Length (CMG2203-1000)
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-25-07-100)
- CHAINFLEX Measuring System Cable, 50 V, 0.45 in dia. (CFROBOT4-006)
- General Cable Electrical Wire & Cable