Shop All Electrical Wire & Cable
General Cable
20-20C STR TNC PVC 100% ALUM/, POLY SHD PVC JKT GRY, 1000FT
Mfr # C0787A.41.10
Zoro # G1162586
product price: $2,791.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,791.99
Free 30-Day Returns
Key Features
- Conductor Size 20 AWG (AMERICAN WIRE GAUGE)
- Insulation Material Pvc-Polyvinyl Chloride
- Color Code Gray (Slate)
- Material Tinned Copper
- Construction Overall Shield & Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Cable
- MFR # C0787A.41.10
- Zoro # G1162586
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 20 AWG (AMERICAN WIRE GAUGE) |
Details
Insulation Material | Pvc-Polyvinyl Chloride |
Color Code | Gray (Slate) |
Material | Tinned Copper |
Construction | Overall Shield & Drain |
Screen/Shield | Yes |
Spec Nbr Ul Style | UL STYLE, 2464 |
Conductor Type | Stranded Conductor |
NEC Rating | UL LISTED ART 800 RISER |
Shield Type | Foil Shielded - Alum/Mylar |
Voltage Rating | 300 Volts AC |
Temperature Rating | 80 Degrees Centigrade |
Jacketing Material | Pvc-Polyvinyl Chloride |
Plenum | General Purpose |
Conductor Count | 20 Conductors |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Heat Shrink Tube, Black on White, 0.875inW (221STBWPX)
- TACO Sr501 Single Zone Switching (SR501)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (10250T714R)
- LEVITON Wallplates P17-W (88007)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- ANCOR Orange 14 AWG Tinned Copper Wire - 18' (184503)
- REMINGTON INDUSTRIES 24 AWG 4 Conductor CMG Communication Cable, 300V, Unshielded, 500 ft Length (CMG2404-500)
- QUICKCABLE Primary Wire, 16 Gauge, Brown, 100ft. (230301-100)
- PACER GROUP Pacer Round 4 Conductor Cable - 250' - 12/4 AWG - Black, Green, Red & White (WR12/4-250)
- REMINGTON INDUSTRIES 16 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0080 Diameter, Red, 500 ft Length (16UL1061STRRED500)
- General Cable Electrical Wire & Cable