Shop All Electrical Wire & Cable
General Cable
20-1P STR TNC PE OA FOIL SHD, PVC JKT GRY 300V 60C CM, 1000FT
Mfr # C2524A.41.10
Zoro # G1158535
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Gray (Slate)
- Insulation Material Pe-Polyethylene
- Conductor Size 20 AWG (AMERICAN WIRE GAUGE)
- Material Tinned Copper
- Shield Type Foil Shielded - Alum/Mylar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Cable
- MFR # C2524A.41.10
- Zoro # G1158535
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 20 AWG (AMERICAN WIRE GAUGE) |
Details
Color Code | Gray (Slate) |
Insulation Material | Pe-Polyethylene |
Material | Tinned Copper |
Shield Type | Foil Shielded - Alum/Mylar |
Screen/Shield | Yes |
Conductor Count | 1 Pair |
Construction | Overall Shield & Drain |
Voltage Rating | 300 Volts AC |
Plenum | General Purpose |
Temperature Rating | 60 Degrees Centigrade |
NEC Rating | DUAL LISTED CL2 & CM |
Jacketing Material | Pvc-Polyvinyl Chloride |
Conductor Type | Stranded Conductor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Nylon Tie Tensioning Tool with Auto Cutoff (86571)
- TECHFLEX Sleeving, 2.500 In., 25 ft., Black (DWN2.50BK25)
- HUBBELL 15A Midget Locking Plug 2P 3W 120VAC L5-15P BK (HBL4723VBK)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J24M1)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- CAROL Cord, 10/2 SOOW 600V-Blk-250ft CL (02767.85.01)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 14 AWG, 0.0641" Diameter, Silver (Copper, 1000 ft) (14TCW1000)
- EXELL BATTERY AWG #1/0 Black Battery Interconnect Cable 12" with 3/8" Lugs (BIC-10AWGBLK12)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 300V 250 ft. YL (2TYK8)
- REMINGTON INDUSTRIES 8 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Red, 0.1285" Diameter, 60 Volts (8STRREDGPT25)
- General Cable Electrical Wire & Cable