Shop All Electrical Wire & Cable
General Cable
20-1C STR TNC RBR UNJKT N/S, 60C 1500V RED, ROHS, 1000FT
Mfr # C1326.46.03
Zoro # G1160477
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Jacket Material No Jacket
- Shielded Not Shielded
- Insulation Material Rub-Rubber
- Material Tinned Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Cable
- MFR # C1326.46.03
- Zoro # G1160477
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Color | Red |
Jacket Material | No Jacket |
Shielded | Not Shielded |
Insulation Material | Rub-Rubber |
Material | Tinned Copper |
Conductor Stranding | 41 Strands in Each Conductor |
Product Type | Mw-76 |
Temperature Rating | 60 Degrees Centigrade (140 F) |
Gauge (Awg) | 20 AWG (AMERICAN WIRE GAUGE) |
Voltage Rating | 1500 Volts AC or DC |
Mil Spec | MIL-W-76 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Under Voltage Relay, 277V, 60 Hz, MDR3 (RU3L)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG03-0001-40)
- ROXTEC EZENTRY Cable/Pipe Seal, 0.13 to 0.65 in. dia. (EzEntry 32/32)
- RACO Compr Connector, Rgd/Imc, 1-1/4", Ins Stl (3805RAC)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- ROBOREELS Pendant Cable Reel, PP Housing Material (F-30-0310-CCN)
- CAROL 14 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. BK (E3522S.41.01)
- REMINGTON INDUSTRIES Magnet Wire Kit, Enameled Copper Wire, 200°C, 22, 24, 26, 28, 30, & 32 AWG, 8 oz Each, Natural (2232200MWKIT.5)
- REMINGTON INDUSTRIES 18 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0108 Diameter, White, 1000 ft Length (18UL1015TPCWHI1000)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Red, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRRED1000)
- General Cable Electrical Wire & Cable