Shop All Electrical Wire & Cable
General Cable
18-9C STR TNC PVC PVC JKT, PVC JKT GRY, CM 300V 80C ROHS, 1000FT
Mfr # C2422A.41.10
Zoro # G1156383
Free Shipping & Returns
$1,375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Pvc-Polyvinyl Chloride
- Conductor Size 18 AWG (AMERICAN WIRE GAUGE)
- Color Code Gray (Slate)
- Material Tinned Copper
- Voltage Rating 300 Volts AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Cable
- MFR # C2422A.41.10
- Zoro # G1156383
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 18 AWG (AMERICAN WIRE GAUGE) |
Details
Insulation Material | Pvc-Polyvinyl Chloride |
Color Code | Gray (Slate) |
Material | Tinned Copper |
Voltage Rating | 300 Volts AC |
Conductor Type | Stranded Conductor |
Screen/Shield | No |
Temperature Rating | 80 Degrees Centigrade |
Jacketing Material | Pvc-Polyvinyl Chloride |
Plenum | General Purpose |
Conductor Count | 9 Conductors |
NEC Rating | UL LISTED ART 800 |
Spec Nbr Ul Style | UL STYLE, 2464 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Primary Wire, 8 Gauge, Black, 100ft. (230700-100)
- POWER FIRST Standard Cable Tie, 12 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 500 Pack (36J156)
- IFM Mounting Set, For Use With 30mm Sensors (E20873)
- MULBERRY Number of Gangs: 8 430 Stainless Steel, Satin Finish (97158)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- ZORO SELECT 12 AWG 3 Conductor Carolprene Portable Cord 300V 50 ft. BK (E3695)
- EAST PENN Wire-14 Ga Purple 100' Primary, #99124 (99124)
- REMINGTON INDUSTRIES 26 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Black, 0.0190" Diameter, UL1007, 300 Volts (26UL1007SLDBLA1000)
- REMINGTON INDUSTRIES 14/2 AWG Ga GPT Marine Duplex Strnd Hook Up Wire, 25FT Lngth, Rd & Blk, Flt Boat Cbl, UL1426, 600V (14DBCRED/BLA25)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 300V 100 ft. BK (E3632)
- General Cable Electrical Wire & Cable