Shop All Electrical Wire & Cable
General Cable
18-6C STR TC RUB 80% TC BRD, NEO JKT BLK, 60C ROHS, 1000FT
Mfr # C1206.41.01
Zoro # G1171248
product price: $1,591.99
/ea
Free Shipping & Returns
$1,591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Black
- Conductor Size 18 AWG (AMERICAN WIRE GAUGE)
- Insulation Material Neo-Neoprene, Polychloroprene
- Temperature Rating 60 Degrees Centigrade
- Screen/Shield No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Cable
- MFR # C1206.41.01
- Zoro # G1171248
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 18 AWG (AMERICAN WIRE GAUGE) |
Details
Color Code | Black |
Insulation Material | Neo-Neoprene, Polychloroprene |
Temperature Rating | 60 Degrees Centigrade |
Screen/Shield | No |
Plenum | General Purpose |
Conductor Type | Stranded Conductor |
Jacketing Material | Neo-Neoprene, Polychloroprene |
Material | Tinned Copper |
Voltage Rating | 300 Volts AC |
Conductor Count | 6 Conductors |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 18.5" L Extra Heavy Duty Cable Tie PK 50 (MRT4LH-L4)
- DAYTON General Purpose Relay, 110V DC Coil Volts, Octal, 11 Pin, 3PDT (1EHA5)
- C2G 25Ft Velocityandtrade; Mini-Coax F-Type Cable (27229)
- PANDUIT Ld5 / Ldph5/ Lds5 Bend Radius Right Angl (10 Pack), 10PK (RAFC5WH-X)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- MARMON HOME IMPROVEMENT PROD Marmon Home Improvement 138-1602AR 12-2 Underground Feeder Cable With Ground - 25 ft. (853119)
- REMINGTON INDUSTRIES 16 AWG Gauge GPT Marine Stranded Hook Up Wire Kit, 25FT Lngth Each, 0.0508" Dia, UL1426, 60 Volts (16STRUL1426KIT)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire Kit, 25 ft Length, 10 Colors, 0.0508" Diameter, PTFE, 600 Volts (16STRPTFEKIT10COLOR)
- REMINGTON INDUSTRIES 18 AWG 2 Conductor CMG Communication Cable, 300V, Unshielded, 100 ft Length (CMG1802-100)
- REMINGTON INDUSTRIES 20 AWG Gauge Solid Hook Up Wire, 500 ft Length, Yellow, 0.0320" Diameter, UL1007, 300 Volts (20UL1007SLDYEL500)
- General Cable Electrical Wire & Cable