Shop All Electrical Wire & Cable
General Cable
18-5C STR TNC PVC PVC JKT, CM 75C AWM 80C, 1000FT
Mfr # C2420A.41.10
Zoro # G1162236
product price: $787.99
/ea
Free Shipping & Returns
$787.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Size 18 AWG (AMERICAN WIRE GAUGE)
- Insulation Material Pvc-Polyvinyl Chloride
- Color Code Gray (Slate)
- Material Tinned Copper
- Screen/Shield No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Cable
- MFR # C2420A.41.10
- Zoro # G1162236
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 18 AWG (AMERICAN WIRE GAUGE) |
Details
Insulation Material | Pvc-Polyvinyl Chloride |
Color Code | Gray (Slate) |
Material | Tinned Copper |
Screen/Shield | No |
NEC Rating | UL LISTED ART 800 |
Jacketing Material | Pvc-Polyvinyl Chloride |
Temperature Rating | 80 Degrees Centigrade |
Spec Nbr Ul Style | UL STYLE, 2464 |
Voltage Rating | 300 Volts AC |
Plenum | General Purpose |
Conductor Count | 5 Conductors |
Conductor Type | Stranded Conductor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELKIN 10 Outlet 885JLS Surge Master (F9D1000-15)
- RACO Conduit Hanger, Steel, Size 1" (2054TH)
- ELCO LIGHTING 0-10V Dimmable 12VAC Electronic Transformer (LET-60DX)
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 1.8A, 600V AC, Non-Indicating (LP-CC-1-8/10)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- PACER GROUP Pacer 6/3 AWG Triplex Cable, Black/Green/White, 50' (W6/3-50)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 25 AWG, 5.0 lb, 4961' Length, 0.0199" Diameter, Red (25HNS)
- COLEMAN CABLE 500 Ft. 20AWG Bell Wire (701026632)
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-9007)
- HILLMAN 100' 28Ga Galv Wire (123117)
- General Cable Electrical Wire & Cable