Shop All Electrical Wire & Cable
General Cable
18-4C STR TNC SRPVC FOIL SHD, PVC JKT GRY CM 80C 300V, 1000FT
Mfr # C2543A.41.10
Zoro # G1154274
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Gray (Slate)
- Insulation Material Srpvc-Semi-Rigid Polyvinyl Chloride
- Conductor Size 18 AWG (AMERICAN WIRE GAUGE)
- Construction Overall Shield & Drain
- Conductor Type Stranded Conductor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Cable
- MFR # C2543A.41.10
- Zoro # G1154274
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 18 AWG (AMERICAN WIRE GAUGE) |
Details
Color Code | Gray (Slate) |
Insulation Material | Srpvc-Semi-Rigid Polyvinyl Chloride |
Construction | Overall Shield & Drain |
Conductor Type | Stranded Conductor |
Conductor Count | 4 Conductors |
Spec Nbr Ul Style | UL STYLE, 2464 |
NEC Rating | UL LISTED ART 800 |
Screen/Shield | Yes |
Plenum | General Purpose |
Temperature Rating | 80 Degrees Centigrade |
Voltage Rating | 300 Volts AC |
Material | Tinned Copper |
Jacketing Material | Pvc-Polyvinyl Chloride |
Shield Type | Foil Shielded - Alum/Mylar |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/4" Inside Diameter - 10' Long - Red (HS368-S10-RED)
- CARLING TECHNOLOGIES Toggle Switch, DPST, 4 Connections, On/Off, 1 1/2 hp, 10A @ 250V AC, 20A @ 125V AC (2GK724-D-4B-B)
- SQUARE D Accessory, PowerPacT L, circuit breaker enclosure, service ground kit, 250 to 600A, 6 to 250kcmil (PKOGTA4)
- 3M Female Disconnect, Yellow, 12to10AWG, PK500 (MNI10-250DFIK)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- REMINGTON INDUSTRIES 20 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.103in. Diameter, Red, 250 ft Length (20UL3173STRRED250)
- REMINGTON INDUSTRIES 18 AWG UL1015 Stranded Topcoat Hook Up Wire Kit, 600V, 0108 Diameter, 100 ft Length Each, 6 Colors (18UL1015TPCKIT100)
- ANCOR Ancor Purple 14AWG Tinned Copper Wire - 100' (104710)
- SOUTHWIRE Underground Feeder Cable, 14 AWG, 500 ft L (545010505)
- REMINGTON INDUSTRIES 24 AWG 2 Conductor CMG Communication Cable, 300V, Unshielded, 1000 ft Length (CMG2402-1000)
- General Cable Electrical Wire & Cable