Shop All Electrical Wire & Cable
General Cable
18-4C STR BC SRPVC PVC JKT, GRY CMR 75C 300V, ROHS, 1000FT
Mfr # E1034S.30.10
Zoro # G1151352
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Size 18 AWG (AMERICAN WIRE GAUGE)
- Color Code Gray (Slate)
- Insulation Material Srpvc-Semi-Rigid Polyvinyl Chloride
- Material Bare Copper
- Voltage Rating 300 Volts AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Cable
- MFR # E1034S.30.10
- Zoro # G1151352
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 18 AWG (AMERICAN WIRE GAUGE) |
Details
Color Code | Gray (Slate) |
Insulation Material | Srpvc-Semi-Rigid Polyvinyl Chloride |
Material | Bare Copper |
Voltage Rating | 300 Volts AC |
Plenum | Riser |
Temperature Rating | 75 Degrees Centigrade |
Screen/Shield | No |
NEC Rating | UL LISTED ART 800 RISER |
Jacketing Material | Pvc-Polyvinyl Chloride |
Conductor Count | 4 Conductors |
Conductor Type | Stranded Conductor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Cable, 2 AWG, 100 ft., Red, Rubber (19YE29)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P82W)
- SIEMENS Non-Illuminated Selector Switch, 1NO/1NC, Black (52SA2AABA1P)
- GUARDIAN FLOOR PROTECTION Cable Protector, 3 Channel, 4000 lb/Axle (DH-CR-6)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF5-15-12)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 14 AWG, 25' Length, 0.0641" Diameter, Silver (14N8025)
- REMINGTON INDUSTRIES Litz Wire, 20 AWG Unserved Sngl Build, 64/38 Stranding, 4 oz Spool, Ideal for ~100 kHz Applications (64/38LITZ.25)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad 600V 50 ft. SLVR (68580052)
- CHAINFLEX 20 AWG 2 Conductor Continuous Flex Control Cable 300V BL (CF9-05-02-1)
- General Cable Electrical Wire & Cable