Shop All Electrical Wire & Cable
General Cable
18-3P STR TNC PE IND FOIL SHD, PVC JKT GRY, CM 80C ROHS, 1000FT
Mfr # C6047A.41.10
Zoro # G1161475
product price: $868.99
/ea
Free Shipping & Returns
$868.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Gray (Slate)
- Conductor Size 18 AWG (AMERICAN WIRE GAUGE)
- Insulation Material Pe-Polyethylene
- Material Tinned Copper
- Voltage Rating 300 Volts AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Cable
- MFR # C6047A.41.10
- Zoro # G1161475
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 18 AWG (AMERICAN WIRE GAUGE) |
Details
Color Code | Gray (Slate) |
Insulation Material | Pe-Polyethylene |
Material | Tinned Copper |
Voltage Rating | 300 Volts AC |
Plenum | General Purpose |
Construction | Indivl/Foil Side & Drain Out |
NEC Rating | UL LISTED ART 800 |
Conductor Type | Stranded Conductor |
Conductor Count | 3 Pairs |
Shield Type | Foil Shielded - Alum/Mylar |
Spec Nbr Ul Style | UL STYLE, 2919 |
Screen/Shield | Yes |
Jacketing Material | Pvc-Polyvinyl Chloride |
Temperature Rating | 80 Degrees Centigrade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Mechanical position Indicators, DD51-AN-02.00-D-C2 (DD51)
- GARDNER BENDER Tie Cable Zip 6In 100Pk (46-206UVB)
- 3M Twist On Wire Connector, 22-10 AWG, PK1000 (H-30-BIN)
- STA-KON Butt Splice Connector, 12-10 AWG, Yel, PK50 (2RC10X)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- ZORO SELECT 14 AWG 2 Conductor Carolprene Portable Cord 300V 250 ft. BK (E3609)
- PACER GROUP Pacer Black 18 AWG Primary Wire, 100' (WUL18BK-100)
- HILLMAN 110 ft. L Galvanized Steel 18 Ga. Wire, 6PK (123105-N)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. RD, Wire Color: Red (87-5000)
- REMINGTON INDUSTRIES 10 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Red, 0.1019" Diameter, 60 Volts (10STRREDGPT25)
- General Cable Electrical Wire & Cable