Shop All Electrical Wire & Cable
General Cable
18-3C STR TNC PVC PVC JKT GRY, CM 80C 300V, 1000FT
Mfr # C2831A.41.10
Zoro # G1167888
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Size 18 AWG (AMERICAN WIRE GAUGE)
- Insulation Material Pvc-Polyvinyl Chloride
- Color Code Gray (Slate)
- NEC Rating UL LISTED ART 800
- Temperature Rating 80 Degrees Centigrade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Cable
- MFR # C2831A.41.10
- Zoro # G1167888
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 18 AWG (AMERICAN WIRE GAUGE) |
Details
Insulation Material | Pvc-Polyvinyl Chloride |
Color Code | Gray (Slate) |
NEC Rating | UL LISTED ART 800 |
Temperature Rating | 80 Degrees Centigrade |
Spec Nbr Ul Style | UL STYLE, 2464 |
Jacketing Material | Pvc-Polyvinyl Chloride |
Material | Tinned Copper |
Voltage Rating | 300 Volts AC |
Conductor Count | 3 Conductors |
Conductor Type | Stranded Conductor |
Plenum | General Purpose |
Screen/Shield | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Enclosure, HC, 1200A (HC4486WP)
- ZORO SELECT Toggle Switch, SPDT, 1/4 in. Solder (5RLV8)
- RACO Reducing Washer, 3" to 1-1/2" Conduit Sz (1385)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/2 in., 45, White (VHC1022)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- REMINGTON INDUSTRIES 10 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.187in. Diameter, Green, 25 ft Length (10UL3173STRGRE25)
- QUICKCABLE Primary Wire, 12 Gauge, White, 100ft. (230509-100)
- CHAINFLEX 16 AWG 7 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-15-07-100)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Gray, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRGRA25)
- RADIX WIRE 20 AWG, UL 3257 Lead Wire, 7 Strand, 250C, 25kV, Nickel plated copper, SILICONE, Red, Sold by the FT (EEA20P007T)
- General Cable Electrical Wire & Cable