Shop All Electrical Wire & Cable
General Cable
18-3C STR TNC PE FOIL SHD, PVC JKT GRY CM 75C 300V, 1000FT
Mfr # C2535A.41.10
Zoro # G1157302
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Gray (Slate)
- Conductor Size 18 AWG (AMERICAN WIRE GAUGE)
- Insulation Material Pe-Polyethylene
- Construction Overall Shield & Drain
- Shield Type Foil Shielded - Alum/Mylar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Cable
- MFR # C2535A.41.10
- Zoro # G1157302
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 18 AWG (AMERICAN WIRE GAUGE) |
Details
Color Code | Gray (Slate) |
Insulation Material | Pe-Polyethylene |
Construction | Overall Shield & Drain |
Shield Type | Foil Shielded - Alum/Mylar |
Spec Nbr Ul Style | UL STYLE, 2093 |
Plenum | General Purpose |
Temperature Rating | 75 Degrees Centigrade |
Conductor Count | 3 Conductors |
Material | Tinned Copper |
Jacketing Material | Pvc-Polyvinyl Chloride |
NEC Rating | DUAL LISTED CL2 & CM |
Voltage Rating | 300 Volts AC |
Screen/Shield | Yes |
Conductor Type | Stranded Conductor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Selector Switch with Cover, 3 Position (EFKB-102-SRC)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylindrical, Diffuse (XUB5APANM12)
- REMKE MC Cable Connector, Al, 2", 2.225-2.350 (RTK-200-15)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, LED (9001SKP38LRR9)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- ANCOR Orange 16 AWG Tinned Copper Wire - 500' (102550)
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Tray Cable 600V GY (CF130US-25-07-100)
- SWE-TECH 3C Plenum Security Cable, White, 16/2 16 AWG 2 Conductor, Stranded, CMP, Spool, 1000 foot (FWT11K6-02912MH)
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 600V 100 ft. BK (E3677)
- PACER GROUP Pacer Green 6 AWG Battery Cable, 250' (WUL6GN-250)
- General Cable Electrical Wire & Cable