Shop All Thermocouple Wire
General Cable
18-2P STR TNC PVC SPOS, PVC JKT GRY 105C 300V, UL PLTC E2, 1000FT
Mfr # C0584A.41.10
Zoro # G1438815
product price: $1,507.99
/ea
Sold in multiples of 25 for $37,699.75
Free Shipping & Returns
$37,699.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Pvc-Polyvinyl Chloride
- Conductor Type Stranded Conductor
- Conductor Count 2 Pair
- Temperature Rating 105 Degrees Centigrade
- Gauge 18 AWG (AMERICAN WIRE GAUGE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Cable
- MFR # C0584A.41.10
- Zoro # G1438815
- Country of Origin Unknown
- Category Thermocouple Wire
Details
Insulation Material | Pvc-Polyvinyl Chloride |
Conductor Type | Stranded Conductor |
Conductor Count | 2 Pair |
Temperature Rating | 105 Degrees Centigrade |
Gauge | 18 AWG (AMERICAN WIRE GAUGE) |
Material | Tinned Copper |
Voltage Rating | 300V |
Construction | Individual Foil Shield Over Each Pair |
Screen/Shield | Yes - This Has A Shield |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 70A, 2 Pole, 120/240V AC (QOB270)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 1 In. (GRX100)
- SQUARE D Fuse Kit, 240VAC, 600A (DRK600)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (3RT20161AB01)
- TEMPCO Thermocouple Lead Wire, J, 24AWG, Str, 100Ft (TCWR-1014)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Str, 100Ft (TCWR-1012)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Str, 250Ft (TCWR-1024)
- TEMPCO Thermocouple Ext Wire, KX, 20AWG, Str, 100Ft (TCWR-1020)
- ZORO SELECT Thermocouple Wire, Type T, 20Ga, 50 Ft (5ZPW7)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Str, 100Ft (TCWR-1011)
- TEMPCO Thermocouple Ext Wire, JX, 24AWG, Sol, 100Ft (TCWR-1018)
- General Cable Thermocouple Wire