Shop All Thermocouple Wire
General Cable
18-2P STR TNC PVC OA FOIL SHD, PVC JKT GRY 105C 300V, 1000FT
Mfr # C0560
Zoro # G5783094
product price: $1,013.99
/ea
Free Shipping & Returns
$1,013.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insulation Material Pvc-Polyvinyl Chloride
- Material Tinned Copper
- Conductor Type Stranded Conductor
- Gauge 18 AWG (AMERICAN WIRE GAUGE)
- Construction Overall Aluminum Mylar Foil Shield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Cable
- MFR # C0560
- Zoro # G5783094
- Country of Origin Unknown
- Category Thermocouple Wire
Details
Insulation Material | Pvc-Polyvinyl Chloride |
Material | Tinned Copper |
Conductor Type | Stranded Conductor |
Gauge | 18 AWG (AMERICAN WIRE GAUGE) |
Construction | Overall Aluminum Mylar Foil Shield |
Conductor Count | 2 Pair |
Temperature Rating | 105 Degrees Centigrade |
Screen/Shield | Yes - This Has A Shield |
Voltage Rating | 300V |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREPLACEMENTS Replacement Ups Battery F/Apc (SLA55-ER)
- MURR ELEKTRONIK M12 FEMALE 0° SELF WIREABLE SCREW TERMINAL, 5-pol. 0, 14 - 1, 5mm², 2, 5-8mm cable diameter (7000-12931-0000000)
- HUBBELL Flanged Inlet, 15 A Amps, 125V AC, Panel Mount, Inlet Outlet, 5-15P, Gray (HBL61CM64)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 70A, 500V AC, Non-Indicating (A50QS70-4)
- DWYER INSTRUMENTS Thermocouple Wire, 24 AWG Wire Size (A-TC-K100-FEP)
- TEMPCO Thermocouple Ext Wire, JX, 20AWG, Sol, 250Ft (TCWR-1009)
- TEMPCO Thermocouple Lead Wire, J, 24AWG, Sol, 100Ft (TCWR-1013)
- TEMPCO Thermocouple Ext Wire, KX, 20AWG, Sol, 250Ft (TCWR-1008)
- TEMPCO Wire, Thermocouple Lead (TCWR-1003)
- KLEIN TOOLS Replacement K-Type Thermocouple (69435)
- ZORO SELECT Thermocouple Wire, Type T, 20Ga, 50 Ft (5ZPW7)
- General Cable Thermocouple Wire