Shop All Electrical Wire & Cable
General Cable
18-2C STR TNC RUB 85% BRD SHD, NEO JKT BLK, 60C 600V ROHS, 1000FT
Mfr # C1202.41.01
Zoro # G1143948
Free Shipping & Returns
$950.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Black
- Conductor Size 18 AWG (AMERICAN WIRE GAUGE)
- Insulation Material Epdm-Ethylene Propylene Diene Monomer
- Material Tinned Copper
- Shield Type Braid Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Cable
- MFR # C1202.41.01
- Zoro # G1143948
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 18 AWG (AMERICAN WIRE GAUGE) |
Details
Color Code | Black |
Insulation Material | Epdm-Ethylene Propylene Diene Monomer |
Material | Tinned Copper |
Shield Type | Braid Shielded |
Construction | Overall Shield & Drain |
Conductor Count | 2 Conductors |
Jacketing Material | Neo-Neoprene, Polychloroprene |
Voltage Rating | 600 Volts AC |
Plenum | General Purpose |
Conductor Type | Stranded Conductor |
Temperature Rating | 60 Degrees Centigrade |
Screen/Shield | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 2PST, 30 A, NEMA 1 (HNF261)
- PACER GROUP Pacer Blue 16 AWG Primary Wire, 250' (WUL16BL-250)
- HUBBELL 20A Twist-Lock Plug 4P 5W 120/208VAC L21-20P BK/WT (HBL2511)
- SQUARE D Load Center, QO, 2 Spaces, 70A, 120/240V, Fixed Main Lug, 1 Phase (QO2L70S)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- MARMON HOME IMPROVEMENT PROD 12-2 Non-Metallic Sheathed Cable With Ground - 15 ft. (169758)
- CAROL 18 AWG 2 Conductor Portable Cord 600V 50 ft. BK (02763)
- SOUTHWIRE Southwire Armorlite 68583423 Metal Clad Armored Cable, 12 AWG (68583423)
- REMINGTON INDUSTRIES 8 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Red, 0.1285" Diameter, 60 Volts (8STRREDGPT25)
- ANCOR White 10 AWG Tinned Copper Wire - 100' (108910)
- General Cable Electrical Wire & Cable