Shop All Electrical Wire & Cable
General Cable
18-2C STR TNC PE FOIL SHD, PVC JKT GRY CM 75C 300V, ROHS UL2092, 1000FT
Mfr # C2534A.41.10
Zoro # G1168055
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insulation Material Pe-Polyethylene
- Color Code Gray (Slate)
- Conductor Size 18 AWG (AMERICAN WIRE GAUGE)
- Conductor Type Stranded Conductor
- Plenum General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Cable
- MFR # C2534A.41.10
- Zoro # G1168055
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 18 AWG (AMERICAN WIRE GAUGE) |
Details
Insulation Material | Pe-Polyethylene |
Color Code | Gray (Slate) |
Conductor Type | Stranded Conductor |
Plenum | General Purpose |
Voltage Rating | 300 Volts AC |
Spec Nbr Ul Style | UL STYLE, 2092 |
Shield Type | Foil Shielded - Alum/Mylar |
NEC Rating | DUAL LISTED CL2 & CM |
Temperature Rating | 75 Degrees Centigrade |
Screen/Shield | Yes |
Jacketing Material | Pvc-Polyvinyl Chloride |
Conductor Count | 1 Pair |
Construction | Overall Shield & Drain |
Material | Tinned Copper |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat5e Cable, Cross-over, Yellow, 25ft (N010-025-YW)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 200A, 600V AC, Non-Indicating (TRS200R)
- DAYTON DefPurposeMagContactor, 208/240VAC, 3P, 90A (783XY3)
- SOUTHWIRE Thermostat Wire, 250 ft, Gauge 18/8, CL2P (555080423)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 14 AWG, 2.5 Lbs, 197' Length, 0.0675" Diameter, Red (14HNS2.5)
- REMINGTON INDUSTRIES Litz Wire, 14 AWG Unserved Sngl Build, 5/52/38 Stranding, 8 oz Spool, Ideal for ~100 kHz Apps (260/38LITZ.5)
- ANCOR Black 14 AWG Primary Wire - 100' (104010)
- CHAINFLEX Pneumatic Tubing, PUR, 0.25 in dia, Bl (CAPU-I-04)
- REMINGTON INDUSTRIES Magnet Wire, 200°C, 16 AWG, 10 Lbs, 1252' Length, 0.0535" Diameter, Natural (16H20010)
- General Cable Electrical Wire & Cable