Shop All Thermocouple Wire
General Cable
18-1T STR TNC PVC NO SHD, PVC JKT GRY 105C 300V, UL PLTC E1, 1000FT
Mfr # C0436
Zoro # G5783776
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Pvc-Polyvinyl Chloride
- Voltage Rating 300V
- Temperature Rating 105 Degrees Centigrade
- Material Tinned Copper
- Conductor Count 1 TRIAD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Cable
- MFR # C0436
- Zoro # G5783776
- Country of Origin Unknown
- Category Thermocouple Wire
Details
Insulation Material | Pvc-Polyvinyl Chloride |
Voltage Rating | 300V |
Temperature Rating | 105 Degrees Centigrade |
Material | Tinned Copper |
Conductor Count | 1 TRIAD |
Screen/Shield | No Shield |
Gauge | 18 AWG (AMERICAN WIRE GAUGE) |
Conductor Type | Stranded Conductor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Standard Gender Changer, 9-Pin, Female to Female (ATGC9FF)
- ALL POWER SUPPLY Power Inverter, Pure Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (SA-1000K-112)
- ANCOR Safety Duplex Cable - 8/2 AWG - Red/Yellow - Flat - 100' (123910)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Black, 12ft (N002-012-BK)
- KLEIN TOOLS Replacement K-Type Thermocouple (69435)
- TEMPCO Thermocouple Ext Wire, KX, 20AWG, Str, 100Ft (TCWR-1020)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Str, 250Ft (TCWR-1024)
- TEMPCO Thermocouple Ext Wire, JX, 24AWG, Sol, 100Ft (TCWR-1018)
- TEMPCO Thermocouple Ext Wire, J, 20AWG, Str, 25Ft (ECA00072)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Str, 100Ft (TCWR-1011)
- TEMPCO Wire, Thermocouple Lead (TCWR-1003)
- General Cable Thermocouple Wire