Shop All Electrical Wire & Cable
General Cable
18-1P STR TNC FEP FOIL SHD, FEP JKT RED, 200C CMP ROHS, 1000FT
Mfr # C8101.41.03
Zoro # G1156207
product price: $1,024.99
/ea
Free Shipping & Returns
$1,024.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Red
- Insulation Material Fep-Fluorinated Ethylene Propylene
- Conductor Size 18 AWG (AMERICAN WIRE GAUGE)
- Screen/Shield Yes
- Temperature Rating 200 Degrees Centigrade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Cable
- MFR # C8101.41.03
- Zoro # G1156207
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 18 AWG (AMERICAN WIRE GAUGE) |
Details
Color Code | Red |
Insulation Material | Fep-Fluorinated Ethylene Propylene |
Screen/Shield | Yes |
Temperature Rating | 200 Degrees Centigrade |
Conductor Count | 1 Pair |
CSA | FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS |
NEC Rating | UL LISTED ART 800 PLENUM |
Shield Type | Foil Shielded - Alum/Mylar |
Jacketing Material | Fep-Fluorinated Ethylene Propylene |
Construction | Overall Shield & Drain |
Plenum | Plenum |
Material | Tinned Copper |
Conductor Type | Stranded Conductor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS SB50 HSG SPG RED (992G1)
- NVENT HOFFMAN Fan Filter, NOVAL Accessory, Plastic (AFLTR6LD)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 10A, 3 Pole, 240/415/440V AC, D Curve (M9F23310)
- FERRAZ SHAWMUT Fuse Holder, 30A Amp Range, CC UL Class, 2 Poles, Pressure Plate, 6 PK (USCC21)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- ZORO SELECT 18 AWG 2 Conductor Portable Cord 600V 250 ft. YL (2TYH6)
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Control Cable 300V BL (CF9-25-07-1)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRRED)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 24 AWG Gauge, 0.0201" Diameter, 100 Feet (24SS316L100)
- ANCOR Brown 14 AWG Tinned Copper Wire - 15' (184203)
- General Cable Electrical Wire & Cable