Shop All Electrical Wire & Cable
General Cable
18-1P STR BC PVC PVC JKT NAT, CMP 75C 300V, 1000FT
Mfr # E3032S.41.86
Zoro # G1164564
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insulation Material Frpvc-Flame Retardant Polyvinyl Chloride
- Conductor Size 18 AWG (AMERICAN WIRE GAUGE)
- Color Code Natural
- Temperature Rating 75 Degrees Centigrade
- Jacketing Material Frpvc-Flame Retardant Polyvinyl Chloride
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Cable
- MFR # E3032S.41.86
- Zoro # G1164564
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 18 AWG (AMERICAN WIRE GAUGE) |
Details
Insulation Material | Frpvc-Flame Retardant Polyvinyl Chloride |
Color Code | Natural |
Temperature Rating | 75 Degrees Centigrade |
Jacketing Material | Frpvc-Flame Retardant Polyvinyl Chloride |
Material | Bare Copper |
Voltage Rating | 300 Volts AC |
Conductor Count | 1 Pair |
Conductor Type | Stranded Conductor |
Screen/Shield | No |
NEC Rating | UL LISTED ART 800 PLENUM |
Plenum | Plenum |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 480VAC L16-30R GY (HBL2730SR)
- MIDWEST FASTENER 5, 7 PK (63201)
- MONOPRICE Blank Panel, 0.9in.Hx2.4in.W (7261)
- COXREELS 30 ft. 12/3 Extension Cord Reel 20 Amps 2 Outlets 120VAC Voltage (PC10-3012-F)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- PRYSMIAN Rapid Transit Cable, 8 AWG, 1C, Stranded, Gray, Sold by the FT (269970.00)
- REMINGTON INDUSTRIES 16 AWG Gauge Primary Wire Kit, Stranded Hook Up Wire, 25 ft Length Each, 0.0508" Diameter, 60 Volts (16STRGPTKIT)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 16 AWG, 5.0 Lbs, 626' Length, 0.0535" Diameter, 200°C, Natural (16H200)
- ZORO SELECT 14 AWG 2 Conductor Portable Cord 600V 250 ft. BK (2TYG4)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire Kit, 100 ft Length Each, 0.0201" Diameter, UL1007, 300 Volts (24UL1007STRKIT100)
- General Cable Electrical Wire & Cable