Shop All Electrical Wire & Cable
General Cable
18-1P SOL BC SRPVC FOIL SHD, PVC JKT RED, FPLR ROHS, 1000FT
Mfr # E2502S.41.03
Zoro # G1171817
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Size 18 AWG (AMERICAN WIRE GAUGE)
- Insulation Material Srpvc-Semi-Rigid Polyvinyl Chloride
- Color Code Red
- Material Bare Copper
- Conductor Count 1 Pair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Cable
- MFR # E2502S.41.03
- Zoro # G1171817
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 18 AWG (AMERICAN WIRE GAUGE) |
Details
Insulation Material | Srpvc-Semi-Rigid Polyvinyl Chloride |
Color Code | Red |
Material | Bare Copper |
Conductor Count | 1 Pair |
Screen/Shield | Yes |
Temperature Rating | 75 Degrees Centigrade |
Shield Type | Foil Shielded - Alum/Mylar |
Plenum | Riser |
Construction | Overall Shield & Drain |
NEC Rating | UL LISTED ART 760 RISER - FIRE ALARM |
Voltage Rating | 300 Volts AC |
Jacketing Material | Pvc-Polyvinyl Chloride |
Conductor Type | Solid Conductor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Ground Kit, Not Rated, 30/60A (GTK03)
- EATON ShortHandleSelectorSwitch, Blk, 3Pos, 22mm (M22-WK3)
- BURNDY One Hole Lug Compression Connector, 4 AWG, Length: 1.87 in (YA4C)
- SCHNEIDER ELECTRIC Complete control station, Harmony XALD, XALK, dark grey, flush push buttons 22mm, green START 1NO red STOP 1NC, spring return (XALD215H7)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- ZORO SELECT 8 AWG 3 Conductor Portable Cord 600V 25 ft. BK (E3650)
- JUSTRITE Insulated Bonding/Grounding Wires 10' L (DRM492)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF5-07-04-100)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1007 Solid Hook-Up Wire, 300V, 0.0641" Diameter, Black, 25' Length (14UL1007SLDBLA25)
- ZORO SELECT 10 AWG 5 Conductor Portable Cord 600V 25 ft. BK (E3649)
- General Cable Electrical Wire & Cable