Shop All Electrical Wire & Cable
General Cable
18-1P SOL BC FRPVC FRPVC JKT, RED FPLP 75C 300V, 1000FT
Mfr # E3502S.41.03
Zoro # G1152935
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insulation Material Frpvc-Flame Retardant Polyvinyl Chloride
- Color Code Red
- Conductor Size 18 AWG (AMERICAN WIRE GAUGE)
- Material Bare Copper
- Conductor Type Solid Conductor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Cable
- MFR # E3502S.41.03
- Zoro # G1152935
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 18 AWG (AMERICAN WIRE GAUGE) |
Details
Insulation Material | Frpvc-Flame Retardant Polyvinyl Chloride |
Color Code | Red |
Material | Bare Copper |
Conductor Type | Solid Conductor |
Voltage Rating | 300 Volts AC |
Screen/Shield | No |
Temperature Rating | 75 Degrees Centigrade |
Conductor Count | 1 Pair |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Explosion Proof Limit Switch, Roller Lever, Rotary, 2NC/2NO, 10A @ 250V AC, Actuator Location: Top (EXD-AR-3)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Socket Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (725BXXBM4L-120A)
- 3M Replacement for 3M Fp301-3/8-100 Foot -BK (FP301-3/8-100`-BK 3M)
- OK INDUSTRIES Wire Wrapping Sleeve, 24-26 AWG (P2426)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 16 AWG, 5.0 Lbs, 626' Length, 0.0535" Diameter, 200°C, Natural (16H200)
- ROMEX 12 AWG 3 Conductor Nonmetallic Building Cable 600V YL (63947628)
- ROMEX 300 Ft. 14/3 Solid White NMW/G Electrical Wire (63946872)
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYF8)
- REMINGTON INDUSTRIES 8 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Black, 0.1285" Diameter, 60 Volts (8STRBLAGPT25)
- General Cable Electrical Wire & Cable