Shop All Electrical Wire & Cable
General Cable
18-1P 16/30 STR PVC PVC JKT, NEC, CM-CSA UL2464, 1000FT
Mfr # C2830A.41.10
Zoro # G1166384
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Size 18 AWG (AMERICAN WIRE GAUGE)
- Color Code Gray (Slate)
- Insulation Material Pvc-Polyvinyl Chloride
- Material Tinned Copper
- Conductor Type Stranded Conductor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Cable
- MFR # C2830A.41.10
- Zoro # G1166384
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 18 AWG (AMERICAN WIRE GAUGE) |
Details
Color Code | Gray (Slate) |
Insulation Material | Pvc-Polyvinyl Chloride |
Material | Tinned Copper |
Conductor Type | Stranded Conductor |
Temperature Rating | 80 Degrees Centigrade |
Conductor Count | 1 Pair |
Screen/Shield | No |
Jacketing Material | Pvc-Polyvinyl Chloride |
NEC Rating | UL LISTED ART 800 |
Spec Nbr Ul Style | UL STYLE, 2464 |
Plenum | General Purpose |
Voltage Rating | 300 Volts AC |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 4A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC4)
- RACO Conduit Outlet Body, LL Style, 1" Hub Sz (LL0100)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 1 D (F1X1LG6-A)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Gray, 15 ft. (HC6GY15)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- SEQUEL WIRE & CABLE 6 AWG, UL 1283 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, White, Sold by the FT (1283-6B19-80-9)
- BADGER WIRE 4 AWG, UL 1283 Lead Wire, 133 Strand, 105C, 600V, Tinned copper, PVC, Green, Sold by the FT (1283-4T133-81-2/4)
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 300V 25 ft. BK (E3614)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 500 ft. RD (87-5500)
- REMINGTON INDUSTRIES 18 AWG Gauge GPT Marine Stranded Hook Up Wire, 250FT Lngth, Violet, 0.0403" Dia, UL1426, 60 Volts (18STRVIOUL1426250)
- General Cable Electrical Wire & Cable