Shop All Electrical Wire & Cable
General Cable
18-15C STR TNC PVC PVC JKT, CM 75C AWM 80C, 1000FT
Mfr # C2423A.41.10
Zoro # G1155683
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,773.99
Free 30-Day Returns
Key Features
- Insulation Material Pvc-Polyvinyl Chloride
- Conductor Size 18 AWG (AMERICAN WIRE GAUGE)
- Color Code Gray (Slate)
- Material Tinned Copper
- Conductor Count 15 Conductors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Cable
- MFR # C2423A.41.10
- Zoro # G1155683
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 18 AWG (AMERICAN WIRE GAUGE) |
Details
Insulation Material | Pvc-Polyvinyl Chloride |
Color Code | Gray (Slate) |
Material | Tinned Copper |
Conductor Count | 15 Conductors |
Conductor Type | Stranded Conductor |
Screen/Shield | No |
Plenum | General Purpose |
NEC Rating | UL LISTED ART 800 |
Voltage Rating | 300 Volts AC |
Spec Nbr Ul Style | UL STYLE, 2464 |
Jacketing Material | Pvc-Polyvinyl Chloride |
Temperature Rating | 80 Degrees Centigrade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wallplates Pj3-T (80511-T)
- SQUARE D 600VAC Definite Purpose Contactor 2P 20A, Number of Poles: 2 (8910DP12V02Y248)
- MONOPRICE Datacom Jack, RJ11/RJ12, Tooless, White (7288)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, 110 Punch, Blue (N238-001-BL)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Yellow, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRYEL)
- CAROL 10 AWG 6 Conductor Portable Cord 600V 50 ft. BK (09006)
- REMINGTON INDUSTRIES 14/2AWG Ga GPT Marine Duplex Stranded Wire, 100FT Lngth, Red & Yellow, Flat Boat Cbl, UL1426, 600V (14DBCRED/YEL100)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Brown, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRBRO500)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 14 AWG, 1.0 Lbs, 80' Length, 0.0655" Diameter, Red (14SNSP)
- General Cable Electrical Wire & Cable