Shop All Electrical Wire & Cable
General Cable
18-12C STR TNC PVC PVC JKT, CM 75C AWM 80C, 1000FT
Mfr # C2412A.41.10
Zoro # G1172666
Free Shipping & Returns
$2,175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Pvc-Polyvinyl Chloride
- Conductor Size 18 AWG (AMERICAN WIRE GAUGE)
- Color Code Gray (Slate)
- Material Tinned Copper
- Voltage Rating 300 Volts AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Cable
- MFR # C2412A.41.10
- Zoro # G1172666
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 18 AWG (AMERICAN WIRE GAUGE) |
Details
Insulation Material | Pvc-Polyvinyl Chloride |
Color Code | Gray (Slate) |
Material | Tinned Copper |
Voltage Rating | 300 Volts AC |
Conductor Type | Stranded Conductor |
Jacketing Material | Pvc-Polyvinyl Chloride |
Plenum | General Purpose |
Temperature Rating | 80 Degrees Centigrade |
NEC Rating | UL LISTED ART 800 |
Spec Nbr Ul Style | UL STYLE, 2464 |
Screen/Shield | No |
Conductor Count | 12 Conductors |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C Fiber Pigtail, MM, OM3, 6 Fiber, ST/PC, 3M, Aqua Boot (FWT15F1-41006)
- MIDWEST FASTENER 1/4" x 3/8" Natural Nylon Plastic Strap 25PK (64202)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 24 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD36248)
- L.H. DOTTIE L.H. Dottie 3'' x 2'' Reducing Washer, 10PK (RW86)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- REMINGTON INDUSTRIES 12 AWG Gauge Solid THHN Wire Kit, 50 ft Length Each, 0.119" Diameter, 600 Volts, Building Wire (12SLDTHHNKIT50)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Yellow, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRYEL500)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 24 AWG, 8 oz, 401' Length, 0.0221" Diameter, Red (24SNSP.5)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 14 AWG, 0.0641" Diameter, Silver (Copper, 25 ft) (14TCW25)
- CERROWIRE 12 THHN SOLID WIRE RED 50FT (11589941)
- General Cable Electrical Wire & Cable