Shop All Electrical Wire & Cable
General Cable
16-6C STR TNC RBR 80% BRD SHD, NEO JKT BLK, 60C 300V ROHS, 1000FT
Mfr # C1606.41.01
Zoro # G1170523
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,868.99
Free 30-Day Returns
Key Features
- Insulation Material Rub-Rubber
- Color Code Black
- Conductor Size 16 AWG (AMERICAN WIRE GAUGE)
- Jacketing Material Neo-Neoprene, Polychloroprene
- Conductor Type Stranded Conductor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Cable
- MFR # C1606.41.01
- Zoro # G1170523
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 16 AWG (AMERICAN WIRE GAUGE) |
Details
Insulation Material | Rub-Rubber |
Color Code | Black |
Jacketing Material | Neo-Neoprene, Polychloroprene |
Conductor Type | Stranded Conductor |
Material | Tinned Copper |
Temperature Rating | 60 Degrees Centigrade |
Voltage Rating | 300 Volts AC |
Plenum | General Purpose |
Construction | Overall Shield & Drain |
Conductor Count | 6 Conductors |
Screen/Shield | Yes |
Shield Type | Braid Shielded |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, DPST, 4 Connections (2VLR2)
- HUBBELL WIRING DEVICE-KELLEMS Flush Threaded Plug, 1-1/2", Gray Finish (S1FP15GY)
- ABB One Hole Lug Compress Connector, 4/0 AWG (58165)
- HONEYWELL Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 300V AC, Actuator Location: Top (GLCA01E7B)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- SOUTHWIRE 12 AWG 2 Conductor Stranded Metal Clad 600V 100 ft. SLVR (69114723)
- AIPHONE 20 AWG 2 Conductor Cable 500 ft. (87200250C)
- KH INDUSTRIES 16 AWG 12 Conductor Pendant Cable 600V 25 ft. YL (CPCS-16/12-25FT)
- CHAINFLEX 18 AWG 18 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-18-25)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0062 Diameter, White, 500 ft Length (22UL1007TPCWHI500)
- General Cable Electrical Wire & Cable