Shop All Electrical Wire & Cable
General Cable
16-4C STR TNC RUB 80% TNC BRD, SHD NEO JKT BLK, 60C 300V, 1000FT
Mfr # C1604
Zoro # G5782622
Free Shipping & Returns
$1,615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Size 16 AWG (AMERICAN WIRE GAUGE)
- Color Code Black
- Insulation Material Rub-Rubber
- Material Tinned Copper
- Temperature Rating 60 Degrees Centigrade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Cable
- MFR # C1604
- Zoro # G5782622
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 16 AWG (AMERICAN WIRE GAUGE) |
Details
Color Code | Black |
Insulation Material | Rub-Rubber |
Material | Tinned Copper |
Temperature Rating | 60 Degrees Centigrade |
Jacketing Material | Neo-Neoprene, Polychloroprene |
Voltage Rating | 300 Volts AC |
Conductor Type | Stranded Conductor |
Plenum | General Purpose |
Shield Type | Braid Shielded |
Conductor Count | 4 Conductors |
Construction | Overall Shield & Drain |
Screen/Shield | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Heavyduty Plated Lug, 6 AWG 1/4" Stud, PK2 (AML-200)
- MONOPRICE A/V WallPlate, HDMI w/Ext, 2P, White (7332)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Sol, Adj, NO (CCS-111100)
- ZORO SELECT PC Power Cord, 5-15P, IEC C13, 3 ft., Blk, 10A (20PW99ID)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF6-15-12-100)
- SOUTHWIRE 14 AWG 4 Conductor Solid Metal Clad Lite Whip 600VAC 6 ft. (55292501)
- SOUTHWIRE /12-1-12 Prim.Wire-12Ga Blue (55671633)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 24 AWG, 10.0 Lbs, 7900' Length, 0.0223" Diameter, Red (24HNS10)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Black, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRBLA250)
- General Cable Electrical Wire & Cable