Shop All Electrical Wire & Cable
General Cable
16-1P STR TNC PVC PVC JKT GRY, CM 80C 300V, 1000FT
Mfr # C2405A.41.10
Zoro # G1145034
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Size 16 AWG (AMERICAN WIRE GAUGE)
- Color Code Gray (Slate)
- Insulation Material Pvc-Polyvinyl Chloride
- Material Tinned Copper
- NEC Rating DUAL LISTED CL3 & CM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Cable
- MFR # C2405A.41.10
- Zoro # G1145034
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 16 AWG (AMERICAN WIRE GAUGE) |
Details
Color Code | Gray (Slate) |
Insulation Material | Pvc-Polyvinyl Chloride |
Material | Tinned Copper |
NEC Rating | DUAL LISTED CL3 & CM |
Conductor Type | Stranded Conductor |
Jacketing Material | Pvc-Polyvinyl Chloride |
Plenum | General Purpose |
Temperature Rating | 80 Degrees Centigrade |
Spec Nbr Ul Style | UL STYLE, 2464 |
Conductor Count | 1 Pair |
Screen/Shield | No |
Voltage Rating | 300 Volts AC |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 2" Trade Size (SB-386NM)
- TAYMAC Weatherproof Cover, 2-Gang, 2 Gang, Aluminum, In-Use (MX6200)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 110 V AC, 9 A (LC1K09004F7)
- ZORO SELECT Clamp, OD 1 1/4 In, 3/4 In W, Cushion, PK25 (COL2013Z1)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- ROMEX 15 Ft. 12/2 Solid Yellow NMW/G Electrical Wire (28828226)
- SOUTHWIRE Metal Clad, 2 w/Ground Conductors (68932301)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 36 AWG, 5 Lbs, 63860' Length, 0.0055" Diameter, Natural (36SNS5)
- REMINGTON INDUSTRIES 28 AWG Gauge Solid Hook Up Wire, 25 ft Length, Red, 0.0126" Diameter, UL1007, 300 Volts (28UL1007SLDRED25)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire Kit, 25 ft Length Each, 0.0508" Diameter, UL1015, 600 Volts (16UL1015STRKIT)
- General Cable Electrical Wire & Cable