Shop All Electrical Wire & Cable
General Cable
16-1P STR TNC PE FOIL SHD, PVC JKT GRY, CM 75C, 1000FT
Mfr # C2536
Zoro # G5783173
Sold in multiples of 25 for $15,524.75
Free Shipping & Returns
$15,524.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tinned Copper
- Color Code Gray (Slate)
- Insulation Material Pe-Polyethylene
- Conductor Size 16 AWG (AMERICAN WIRE GAUGE)
- Conductor Count 1 Pair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Cable
- MFR # C2536
- Zoro # G5783173
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 16 AWG (AMERICAN WIRE GAUGE) |
Details
Material | Tinned Copper |
Color Code | Gray (Slate) |
Insulation Material | Pe-Polyethylene |
Conductor Count | 1 Pair |
Shield Type | Foil Shielded - Alum/Mylar |
Screen/Shield | Yes |
Temperature Rating | 75 Degrees Centigrade |
Construction | Overall Shield & Drain |
Conductor Type | Stranded Conductor |
Plenum | General Purpose |
NEC Rating | DUAL LISTED CL2 & CM |
Jacketing Material | Pvc-Polyvinyl Chloride |
Voltage Rating | 600 Volts AC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18A109C02-A1)
- VAST Spring Nut Top, 3/8"-16"X1/4"EG, PK25 (V226 3/8-25)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/16" Inside Diameter - 500' Length - Green (HS352-S500-GREEN)
- SCHNEIDER ELECTRIC Contact block with body fixing collar for 4 direction joystick controller, Harmony XB4 (ZD4PA203)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- SOUTHWIRE 12 AWG, UL 1015 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, Black, Sold by the FT (F120200700)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 16 AWG, 25' Length, 0.0508" Diameter, Silver (16TCW25)
- OK INDUSTRIES 24 AWG Wire Wrapping Wire 100 ft. WT (R24W-0100)
- QUICKCABLE Wire, 1Cond, Tin, 12 Gauge, Blk, 100ft. (251500-100)
- SWE-TECH 3C Shielded Plenum Security Cable, White, 18/6 18 AWG 6 Conductor, Stranded, CMP, Spool, 1000 foot (FWT11K5-56912MH)
- General Cable Electrical Wire & Cable