Shop All Electrical Wire & Cable
General Cable
16-1P SOL BC FRPVC FRPVC JKT, RED FPLP 75C 300V, 1000FT
Mfr # E3512S.41.03
Zoro # G1154834
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Size 16 AWG (AMERICAN WIRE GAUGE)
- Color Code Red
- Insulation Material Frpvc-Flame Retardant Polyvinyl Chloride
- Material Bare Copper
- Conductor Type Solid Conductor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Cable
- MFR # E3512S.41.03
- Zoro # G1154834
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 16 AWG (AMERICAN WIRE GAUGE) |
Details
Color Code | Red |
Insulation Material | Frpvc-Flame Retardant Polyvinyl Chloride |
Material | Bare Copper |
Conductor Type | Solid Conductor |
Jacketing Material | Frpvc-Flame Retardant Polyvinyl Chloride |
Plenum | Plenum |
Temperature Rating | 75 Degrees Centigrade |
Voltage Rating | 300 Volts AC |
NEC Rating | UL LISTED ART 760 PLENUM - FIRE ALARM |
Conductor Count | 1 Pair |
Screen/Shield | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Relay, 4Pin, SPST, 10A, 12VDC (G2R-1A-T-DC12)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104000A01F200)
- RACO Electrical Box, 12.5 cu in, Ceiling Box, Round (7120-1)
- OMRON Limit Switch, Lever, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-QCL-2S)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- QUICKCABLE Primary Wire, 12 Gauge, White, 12ft. (230509-2012)
- QUICKCABLE Primary Wire, 1 Cond, Tin, 12 Ga, Red, 100ft. (251502-100)
- ANCOR Yellow 16 AWG Tinned Copper Wire - 25' (183003)
- CHAINFLEX Cable (CFTHERMO-K-001)
- SOUTHWIRE Southwire 8SOLX500BARE Electrical Wire, 500 ft L, 8 AWG, Solid (8SOLX500BARE)
- General Cable Electrical Wire & Cable