General Cable

14 AWG 4 Conductor CVTC Tray Cable 600V 500 ft. BK (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Electrical Wire & Cable

Key Features

  • Wire Size 14 AWG
  • Number of Conductors 4
  • Length 500 ft
  • Shielding Unshielded
  • Jacket Color Black
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Wire Size 14 AWG
Length 500 ft
Spool Length 500 ft.
Nominal Outside Dia. 0.42 in
Wire Size (Wire and Cable) 14 AWG
Wire Size - Wire and Cable 14 AWG
Length (Straight Wireway) 500 ft

Description

CVTC Tray Cable, Number of Conductors 4, Wire Size 14 AWG, Trade Designation TC-ER, Jacket Material XLPE/PVC, Wire Color Black, Blue, Orange, Red, Shielding Unshielded, Length 500 ft, Jacket Color Black, Voltage 600 V, Conductor Material Copper, Nominal Outside Dia. 0.42 in, Temp. Rating -4 Degrees to 194 Degrees F, Special Features For Use in Free Air, Tray, Raceway or Direct Burial Applications, Sunlight, Weather, Abrasion and Chemical Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.